Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Loopster Basic Rotating Shaker, IKA

Loopster Basic Rotating Shaker, IKA

Loopster Basic Rotating Shaker, 100/240 V, 50/60 Hz, 300×300×360 mm, 0 - 20 rpm, 0 - 90°, 3.644 kg
Catalog # 76329-826
Supplier:   IKA Works
Supplier #:  0004015000
Loopster Basic Rotating Shaker, IKA
Catalog # 76329-826
Supplier:  IKA Works
Loopster Basic Rotating Shaker, IKA
Loopster Basic Rotating Shaker, IKA

Loopster Basic Rotating Shaker, 100/240 V, 50/60 Hz, 300×300×360 mm, 0 - 20 rpm, 0 - 90°, 3.644 kg

Price
$1,541.94
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Rotator for smooth but effective mixing with a fixed speed. Ideal for biological samples, particularly blood
samples.

  • Freely adjustable rotary angle
  • Different attachments allow a variety of applications
  • Usable at 4 to 50 °C in incubators
  • Suitable for continuous operation
  • Easy operation by foil keypad
  • Fixed speed of 20 rpm

Suitable for separating and mixing processes of powdered and liquid samples in Eppendorf tubes and Greiner tubes up to 50 ml. The easy removable attachments allow simple and quick cleaning of the unit of spilled samples.

Certifications: IP 21 protection class according to DIN EN 60529.

Specifications
  • Description:
    Loopster Basic Rotating Shaker
  • W×D×H:
    300×300×360 mm
  • Electrical:
    100/240 V, 50/60 Hz
  • Speed range:
    0 - 20 rpm
  • Tilt angle:
    0 - 90°
  • Weight:
    3.644 kg
  • Shaking motion:
    Rotating
  • Cat. No.:
    76329-826
  • Max. Load:
    2 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • DS 6.2, 12 spare clips for Loopsters with Ø 12 mm
    DS 6.2, 12 spare clips for Loopsters with Ø 12 mm
    76329-666
    Log in for availability
    Pack of 12 - $26.24

Product Information

  • Catalog #
    Availability
    Price
  • DS 6.3, 12 spare clips for Loopsters with Ø 16 mm
    DS 6.3, 12 spare clips for Loopsters with Ø 16 mm
    76329-668
    Log in for availability
    Pack of 12 - $41.44

Product Information

  • Catalog #
    Availability
    Price
  • DS 6 Universal disc for Loopster, flexibly equippable with spare clips (available separately)
    DS 6 Universal disc for Loopster, flexibly equippable with spare clips (available separately)
    76329-678
    Log in for availability
    Each - $397.46

Product Information

  • Catalog #
    Availability
    Price
  • DS 6.4, 12 spare clips for Loopsters with Ø 25 mm
    DS 6.4, 12 spare clips for Loopsters with Ø 25 mm
    76329-670
    Log in for availability
    Pack of 12 - $42.97

Product Information

  • Catalog #
    Availability
    Price
  • DS 6.5, 12 spare clips for Loopsters with Ø 28 mm
    DS 6.5, 12 spare clips for Loopsters with Ø 28 mm
    76329-672
    Log in for availability
    Pack of 12 - $36.87

Product Information

  • Catalog #
    Availability
    Price
  • DS 1 Tube attachment for Loopster for 48×1.5 ml tubes with Ø 10 mm
    DS 1 Tube attachment for Loopster for 48×1.5 ml tubes with Ø 10 mm
    76329-780
    Log in for availability
    Each - $476.92

Product Information

  • Catalog #
    Availability
    Price
  • DS 2 Tube attachment for Loopster for 24×5 ml tubes with Ø 12 mm
    DS 2 Tube attachment for Loopster for 24×5 ml tubes with Ø 12 mm
    76329-782
    Log in for availability
    Each - $476.92

Product Information

  • Catalog #
    Availability
    Price
  • DS 3 Tube attachment for Loopster for 20×15 ml tubes with Ø 16 mm
    DS 3 Tube attachment for Loopster for 20×15 ml tubes with Ø 16 mm
    76329-784
    Log in for availability
    Each - $482.00

Product Information

  • Catalog #
    Availability
    Price
  • DS 4 Tube attachment for Loopster for 12×30 ml tubes with Ø 25 mm
    DS 4 Tube attachment for Loopster for 12×30 ml tubes with Ø 25 mm
    76329-786
    Log in for availability
    Each - $476.92

Product Information

  • Catalog #
    Availability
    Price
  • DS 5 Tube attachment for Loopster for 12×50 ml tubes with Ø 28 mm
    DS 5 Tube attachment for Loopster for 12×50 ml tubes with Ø 28 mm
    76329-788
    Log in for availability
    Each - $482.00

Product Information

  • Catalog #
    Availability
    Price
  • DS 6.1, 12 spare clips for Loopsters with Ø 10 mm
    DS 6.1, 12 spare clips for Loopsters with Ø 10 mm
    76329-964
    Log in for availability
    Pack of 12 - $25.37

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.