Order Entry
Puerto Rico
ContactUsLinkComponent
VWR® Upright Freezer Rack for 2" and 3" Boxes
VWR® Upright Freezer Rack for 2" and 3" Boxes
Catalog # 76051-770
Supplier:  VWR International
undefined
VWR® Upright Freezer Rack for 2" and 3" Boxes
Catalog # 76051-770
Supplier:  VWR International

Specifications

  • Width:
    5½"
  • Capacity:
    Variable
  • Height:
    11
  • Length:
    26¹³⁄₁₆"
  • Cat. No.:
    76051-770

Specifications

About this item

Modifiable rack for 2" and 3" standard boxes.

  • Constructed of corrosion resistant stainless steel

Removable clip can be adjusted so that the rack can hold both standard 2" and 3" boxes.