Order Entry
Puerto Rico
ContactUsLinkComponent
Apiezon® T Grease Medium, Temperature Vacuum Grease, Silicone-Free, M&I Materials Ltd
Apiezon® T Grease Medium, Temperature Vacuum Grease, Silicone-Free, M&I Materials Ltd
Catalog # 10769-164
Supplier:  M & I Materials
undefined
Apiezon® T Grease Medium, Temperature Vacuum Grease, Silicone-Free, M&I Materials Ltd
Catalog # 10769-164
Supplier:  M & I Materials
Supplier Number:  T-00025

Specifications

  • Temperature range:
    10…120 °C
  • Description:
    Medium Temperature Vacuum Grease, Silicone-Free
  • Size:
    25 g
  • Cat. No.:
    10769-164
  • Supplier no.:
    T-00025

Specifications

About this item

Apiezon T grease is a silicone-free medium temperature vacuum grease renowned for its quality and tenacity.

  • Performs well under a wide range of temperatures, from 10 to 120 °C
  • Easy to clean and remove as it is soluble in hydrocarbon solvents
  • Powerful gettering action, meaning it absorbs potentially harmful grease and chemical
  • Exhibits good stiction or sticking power
  • Not recommended for highly stressed bearings
  • Added cushioning
  • Exhibits a vapour pressure of 4.6 x 10-9 Torr at 20 °C

T Grease has gained approval from prestigious organisations including NATO and the US Navy.