Apiezon AP101 Ultra High Vacuum Lubricating Grease, Silicone-Free, M&I Materials Ltd
10769-150
- Temperature range:–40…180 °C
- Description:Ultra High Vacuum Lubricating Grease, Silicone-Free
- Size:50 g
- Cat. No.:10769-150
- Supplier no.:AP101-00050
Apiezon AP101 is a specialist, anti-seize vacuum grease, containing PTFE, which confers superior anti-seize properties providing glass and metal surfaces with long-lasting lubrication and protection from fusing and corrosion.
- Ideally suited for use in low to medium vacuum ranges having a vapour pressure of <10-5 Torr at 20 °C
- Anti-seize properties, making it an effective protector and lubricant for metal surfaces which may be subject to seizure or corrosion
- Critical lubricant
- Insoluble in most solvents, resistant to water, alcohols, ketones and esters
- Resists attack from aqueous acid and alkali solutions, alcoholic alkali solutions and corrosive gases
- Suitable for use over a wide temperature range
- Does not suffer from contamination problems associated with silicone based greases such as creep or carry over
- Easy to clean and remove using hot water and an aqueous glassware detergent or hydrocarbon solvents