Rubbermaid® WaveBrake 2.0 Bucket/Wringer Combo, Rubbermaid
Catalog # 76325-906
Supplier: Janitorial Supplies
Specifications
- Capacity:41.6 L
- Color:Yellow
- Description:WaveBrake 2.0 bucket/wringer combo
- Dimensions:406.4×671 mm (16×26.4")
- Height:914.4 mm (36")
- Cat. No.:76325-906
Specifications
About this item
With features that surpass traditional mop buckets, the new generation helps to clean floors with less effort to get the job done safer, without sacrificing quality and durability.
- Patented WaveBrake baffles result in less splashing while mopping and maneuvering
- Handle is made from steel, with a comfort grip for long-lasting durability
- Four 3" plastic swivel casters will not scuff floors
- Plastic bucket construction
- Equipped with side-press wringer
The new generation of WaveBrake is built to last, with reliable features users can continue to depend on. The side-press and down-press wringers are designed to last 5 years or 200,000 cycles. Molded-in WaveBrake baffles disrupt wave formation, reducing splashes up to 80%. The patented WaveBrake baffles result in less splashing while mopping and maneuvering, and help prevent water from spilling onto floors while emptying dirty water.