Particle Analysis Flow Cells, Firefly Sci
Product Details & Documents
This 2mm flow through cell can be used for flow cytometry, particle analysis, liquid chromatography and many other applications.
- Highly accurate results, only need to test sample once
- Firefly cuvettes are made with the best quality quartz and glass material available
- Made by hand, ensuring high quality optical polishing with no defects
- Each cell goes through a vigorous inspection process before leaving our factory
- Fire-fused to ensure that cuvettes are robust and durable
- Available in UV quartz and IR quartz
- All surfaces polished
FireflySci's wheelhouse is providing custom flow cells for many OEM customers, who have come to rely on precision and design acumen. These are a few of stock cytometer cells, which can either be ordered outright or used as launching pad for custom designs. This design can be modified for specific use.
Caution: Cuvettes must be scrupulously clean. Optical surfaces should not be touched as oil smudges are difficult to remove. Purity of solvents used for sample and cleaning is important. Only distilled water or spectrophotometric grade solvents should be used to avoid contamination from impure solvents. As soon as possible after use, cuvettes should be rinsed and soaked in distilled water.
Specifications
- Capacity:0.11 ml
- Description:Observation Cell
- Material:UV Quartz
- Pathlength:2.0 mm
- External dimensions:L×W×H 10.5×10.5×27.4 mm
- Internal dimensions:L×W 2.0×2.0 mm



