Order Entry
Puerto Rico
ContactUsLinkComponent
Micronic Push Cap Capper, CP400, Nova Biostorage Plus
Micronic Push Cap Capper, CP400, Nova Biostorage Plus
Catalog # 103289-372
Micronic Push Cap Capper, CP400, Nova Biostorage Plus
Catalog # 103289-372
Supplier Number:  MP35050
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Micronic push cap capper, CP400
  • Size:
    10.5×7.28×6.45"
  • Cat. No.:
    103289-372
  • Weight:
    15 lbs.
  • Supplier no.:
    MP35050

Specifications

About this item

Micronic push cap capper CP400 is a cost effective way to seal 96 push cap tubes at once. Built to meet the varying needs of different users, the micronic push cap capper CP400 can seal the complete range of micronic TPE or EVA style capmats, capbands and capclusters.

  • Compatibility - CP400 can cap tubes (upto 1.40 ml) in ANSI/SLAS format racks up to 48 mm in height
  • User-friendly - CP400 is a compact and easy to use unit that doesn’t require installation
  • Custom Adapters - CP400 custom adapter helps to fit the height of the specific tubes being used

The capper is also compatible with other brands of storage tubes and racks.

Delivery: The CP400 is supplied with a custom adapter.