VWR® Chest Freezer Rack for 100-Place Slide Boxes
Catalog # 76053-234
Supplier: VWR International
Specifications
- Depth:8.6"
- Width:7⅕"
- Capacity:16
- Height:24.6"
- Cat. No.:76053-234
Specifications
About this item
Designed for use with 100-place slide boxes.
- Made of corrosion resistant stainless steel
Security lock devices are available for each rack.
Delivery: Locking rods are included.