Order Entry
Puerto Rico
ContactUsLinkComponent
VWR® Upright Freezer Drawer Rack for 3.75" High Standard Boxes
VWR® Upright Freezer Drawer Rack for 3.75" High Standard Boxes
Catalog # 76052-638
Supplier:  VWR International
undefined
VWR® Upright Freezer Drawer Rack for 3.75" High Standard Boxes
Catalog # 76052-638
Supplier:  VWR International

Specifications

  • Width:
    5½"
  • Capacity:
    8
  • Height:
    8⅜"
  • Length:
    22"
  • Cat. No.:
    76052-638

Specifications

About this item

Designed for use with 3.75" high standard polycarbonate boxes.

  • Made of corrosion resistant stainless steel

These drawer racks facilitate both access to and storage of samples without having to remove the whole rack from freezer.