Bulk-Pak™ Serological Shortie Pipettes, Bellco Glass
Catalog # 100484-728
Supplier: Bellco Glass
Specifications
- Size:2×0.10 ml
- Environmentally Preferable:
- Cat. No.:100484-728
- Color code:Green
- Tolerance:±0.025 ml
- Supplier no.:1204-02010
Specifications
About this item
Type 1 Class B Borosilicate Glass.
- Shorter length facilitates use under biological hoods
Plain top promotes rapid, even flow (use rubber bulb to fill).