Order Entry
Puerto Rico
ContactUsLinkComponent
 
Charcoal activated ≥98.5%, powder, Purum ≤40 μm (75%), Fluka™
 
Charcoal activated ≥98.5%, powder, Purum ≤40 μm (75%), Fluka™

 

  • Loss on drying (105°C):
    Max. 7 %
  • Granulation ≤ 40 µm Min.75 %:
    complying
  • Residue on ignition:
    Max. 7 %
  • Iron (Fe):
    Max. 0.3 %
  • Vapor Pressure:
    <0.1 mmHg ( 20 °C)
  • Autoignition Temperature:
    842 °F
  • Resistivity:
    1375 μΩ-cm, 20°C (graphite)
  • Form:
    powder