Order Entry
Puerto Rico
ContactUsLinkComponent
 
 
Ammonium chloride ≥99.9995% (metals basis), TraceSELECT™ for trace analysis, Fluka™
 
undefined
 
Ammonium chloride ≥99.9995% (metals basis), TraceSELECT™ for trace analysis, Fluka™
 

 

  • Silver (Ag):
    Max. 0.01 ppm
  • Aluminium (Al):
    Max. 0.05 ppm
  • Arsenic (As):
    Max. 0.01 ppm
  • Gold (Au):
    Max. 0.01 ppm
  • Barium (Ba):
    Max. 0.1 ppm
  • Beryllium (Be):
    Max. 0.01 ppm
  • Bismuth (Bi):
    Max. 0.05 ppm
  • Calcium (Ca):
    Max. 0.5 ppm
  • Cadmium (Cd):
    Max. 0.01 ppm
  • Cerium (Ce):
    Max. 0.01 ppm
  • Cobalt (Co):
    Max. 0.01 ppm
  • Chromium (Cr):
    Max. 0.1 ppm
  • Cesium (Cs):
    Max. 0.1 ppm
  • Copper (Cu):
    Max. 0.01 ppm
  • Dysprosium (Dy):
    Max. 0.01 ppm
  • Erbium (Er):
    Max. 0.01 ppm
  • Europium (Eu):
    Max. 0.01 ppm
  • Iron (Fe):
    Max. 0.1 ppm
  • Gallium (Ga):
    Max. 0.05 ppm
  • Gadolinium (Gd):
    Max. 0.01 ppm
  • Germanium (Ge):
    Max. 0.05 ppm
  • Hafnium (Hf):
    Max. 0.01 ppm
  • Mercury (Hg):
    Max. 1 ppb
  • Holmium (Ho):
    Max. 0.01 ppm
  • Indium (In):
    Max. 0.01 ppm
  • Iridium (Ir):
    Max. 0.01 ppm
  • Potassium (K):
    Max. 0.5 ppm
  • Lanthanum (La):
    Max. 0.01 ppm
  • Lithium (Li):
    Max. 0.05 ppm
  • Lutetium (Lu):
    Max. 0.01 ppm
  • Magnesium (Mg):
    Max. 0.05 ppm
  • Manganese (Mn):
    Max. 0.01 ppm
  • Molybdenum (Mo):
    Max. 0.05 ppm
  • Sodium (Na):
    Max. 0.5 ppm
  • Niobium (nb):
    Max. 0.01 ppm
  • Neodymium (nd):
    Max. 0.01 ppm
  • Nickel (Ni):
    Max. 0.01 ppm
  • Lead (Pb):
    Max. 0.01 ppm
  • Palladium (Pd):
    Max. 0.01 ppm
  • Praseodymium (Pr):
    Max. 0.01 ppm
  • Platinum (Pt):
    Max. 0.1 ppm
  • Rubidium (Rb):
    Max. 0.01 ppm
  • Rhenium (Re):
    Max. 0.01 ppm
  • Rhodium (Rh):
    Max. 0.01 ppm
  • Ruthenium (Ru):
    Max. 0.01 ppm
  • Antimony (Sb):
    Max. 0.01 ppm
  • Scandium (Sc):
    Max. 0.05 ppm
  • Selenium (Se):
    Max. 0.05 ppm
  • Samarium (Sm):
    Max. 0.01 ppm
  • Tin (Sn):
    Max. 0.05 ppm
  • Strontium (Sr):
    Max. 0.1 ppm
  • Tantalum (Ta):
    Max. 0.01 ppm
  • Terbium (Tb):
    Max. 0.01 ppm
  • Tellurium (Te):
    Max. 0.01 ppm
  • Thorium (Th):
    Max. 0.01 ppm
  • Titanium (Ti):
    Max. 0.05 ppm
  • Thallium (Tl):
    Max. 0.01 ppm
  • Thulium (Tm):
    Max. 0.01 ppm
  • Uran (U):
    Max. 0.01 ppm
  • Vanadium (V):
    Max. 0.05 ppm
  • Tungsten (W):
    Max. 0.01 ppm
  • Yttrium (Y):
    Max. 0.05 ppm
  • Ytterbium (Yb):
    Max. 0.01 ppm
  • Zinc (Zn):
    Max. 0.01 ppm
  • Zirconium (Zr):
    Max. 0.01 ppm
  • Nitrate (NO₃):
    Max. 5 ppm
  • Phosphate (PO₄):
    Max. 2 ppm
  • Sulfate (SO₄):
    Max. 20 ppm

 

Frequently Bought Together