Dye Laser Cell, FireFlySci
UV Quartz, 12.000 ml, 20 mm
Catalog # 76016-570
Supplier: FIREFLYSCI, INC.
: 2267A
Jump to:
Product Details & Documents
This Dye Laser Cell is a standard 20 mm dye laser cell.
- Highly accurate results, only need to test sample once
- Made by hand, ensuring high quality optical polishing with no defects
- Fire-fused to ensure that cuvettes are robust and durable
- Available in UV Quartz and 20 mm lightpath
- Four windows and base optically polished
- High degree of parallelism for dye laser measurements
Each cell goes through a vigorous inspection process before leaving the factory.
Firefly cuvettes are made with high quality quartz and glass material available. Good transmission values.
Specifications
- Capacity:12.000 ml
- Description:UV Quartz
- Lightpath:20 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



