Sanitary Reactor Adapters, Lower Outlet, 1.5" Beaded Pipe, Stainless Steel, Tri-Clamp, Chemglass
76319-644
- Description:Adapter, 1.5" Beaded Pipe to 1" Sanitary
- Length:1.75"
- Material:Stainless steel 316L
- Cat. No.:76319-644
Beaded pipe to sanitary fitting adapter connects to the 1.5" beaded pipe side arm of CG-1968-GL zero dead space drain valve.
- Approximate overall length of adapter is 1.75"
- Adapter is manufactured from 316L stainless steel
NOTE: Requires a CG-1968 beaded pipe coupling.