Order Entry
Puerto Rico
ContactUsLinkComponent
 
Lighted Tissue Flotation Bath, 115 V, Boekel Scientific
  490015-554
 :  Boekel
undefined
Lighted Tissue Flotation Bath, 115 V, Boekel Scientific
  490015-554
 :  Boekel
 :  145702
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Temperature Range:
    Ambient +5...65 °C
  • Description:
    Lighted Tissue Flotation Bath
  • Electrical:
    115 VAC, 60/60 Hz
  • Temperature Uniformity:
    ±1.0 °C
  • Temperature Stability:
    ±1.0 °C
  • Cat. No.:
    490015-554
  • Supplier no.:
    145702

 

 

This Lighted Tissue Flotation Bath is designed for use in Histology Labs for tissue preparation.

  • L.E.D illuminated black background
  • Digital microprocessor controls with advanced safety overtemp
  • Eliminate wrinkles and distortion
  • Equipped with removable glass tray

The Boekel Scientific Lighted Tissue Flotation Bath utlizes an L.E.D illuminated black background which allows the specimens to be easily seen. The precision temperature controlled water helps to eliminate wrinkles and distortion during the preparation of paraffin embedded tissue sections and the nonvolatile memory retains the last temperature set point after power on/off.

The advanced safety over temperature feature ensures temperature and specimen protection by while the easy to view LCD display can be seen across the lab.

 : Unit is UL/CSA and CE certified.
 : This unit is supplied with one removable glass dish, instruction manual, power cord and includes a two year warranty. Additional glass dishes are available for purchase.