Order Entry
Puerto Rico
ContactUsLinkComponent
Auto-Retractable Seam Ripper, Slice
Auto-Retractable Seam Ripper, Slice
Catalog # 76314-916
Supplier:  SLICE, INC.
undefined
Auto-Retractable Seam Ripper, Slice
Catalog # 76314-916
Supplier:  SLICE, INC.
Supplier Number:  10597

Specifications

  • Dimensions:
    147L×21W×8.3H mm
  • Material:
    GFN/POM/stainless steel/Carbon steel/zirconium oxide
  • Cat. No.:
    76314-916
  • Weight:
    18.07 g

Specifications

About this item

This seam ripper’s retracting design is sought by many industrial health and safety experts looking to reduce blade exposure and accidents when the tool is not in use. With the installed 10536 rounded-tip, finger-friendly® blade, and the handle’s ergonomic design, the Slice® Auto-Retractable Seam Ripper is ideal for manufacturing settings where safety is the primary concern.

  • Installed blade type: 10536 Seam Ripper Blade (rounded-tip)
  • Durable nylon handle
  • Ambidextrous design
  • Compatible blades: 10536, 10537
  • Finger-friendly® edge lasts 11 times longer than metal
  • Chemically inert blade never rusts
  • Non-sparking, non-conductive, non-magnetic blade
  • Oil- and lubricant-free blade
  • Reduces injuries, lowers costs
  • No-tool blade change
  • Black finish

The blade, made from advanced ceramics, is non-sparking, non-conductive, non-magnetic, chemically inert, and never rusts. It slides smoothly between stitches and cuts effectively without pulling the surrounding material. This seam ripper’s durable reinforced nylon handle features a lanyard hole to keep the tool close at hand. While the installed blade has a rounded tip, a pointed-tip 10537 blade is available separately.