- Dimensions:90.8L×21.8W×6.2H mm
- Material:GFN, Aluminum, Zirconium Oxide
- Cat. No.:76314-894
- Weight:20.7 g
The 10585’s blade remains stationary while its acetone-resistant metal sheath slides up to protect the blade, or down to expose it.
- Installed blade type: rounded tip
- Durable nylon handle with acetone-resistant metal sheath
- Ambidextrous design
- Compatible blades: 10526, 10528
- Finger-friendly® edge stays sharp 11 times longer than metal
- Chemically inert blade never rusts
- Non-sparking, non-conductive, non-magnetic blade
- Oil- and lubricant-free blade
- Reduces injuries, lowers costs
- No-tool blade change
- Grey/orange finish
Held in a durable reinforced nylon housing, the installed ceramic utility blade protrudes at just the right angle to effectively cut boxboard and cardboard, without putting the user at any unnecessary risk. The blade’s rounded tip prevents accidental punctures and its edge features the Slice® finger-friendly® grind, which is safe to the touch. The ambidextrous carton cutter’s slim, lightweight handle fits easily in a palm or pocket. Blade options include the 10526 (installed) and the 10528 (pointed tip). As with all Slice® tools, the blades are non-conductive, non-magnetic, chemically inert, and will never rust.