Hi-Vis T-Shirts, Portwest
: Portwest
Rail specification T-shirt that has unbeatable comfort. Ideal for the summer months and indoor work.
- UPF 35+
- High visibility protection
- Silver reflective tape (2")
- 100% polyester moisture wicking fabric
- Taped neck seam for extra comfort
- Generous fit
- Crew neck
: ANSI/ISEA 107-2015 Type R Class 2 AS/NZS 4602.1:2011 Class D/N RIS-3279-TOM issue 1 (Orange only) EN ISO 20471 Class 2.
: Do not dry clean. Machine wash warm, mild process. Do not bleach. Line dry. Do not iron. Do not dry clean.
- Catalog No:
- 76105-202
- 76105-204
- 76105-206
- 76105-208
- 76105-198
- 76105-200
- 76105-196
- 76105-192
- 76105-194
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Fabric:
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- Weight:
- 4.5 oz. Shell
- 4.5 oz. Shell
- 4.5 oz. Shell
- 4.5 oz. Shell
- 4.5 oz. Shell
- 4.5 oz. Shell
- 4.5 oz. Shell
- 4.5 oz. Shell
- 4.5 oz. Shell