Frisco Contrast Vests, Portwest
Supplier: Portwest
Certificates
About this item
High-quality Frisco Contrast Vests feature a front zipper closure.
- Silver reflective tape with contrast material (2")
- Cooling mesh fabric
Vests feature 1 right chest patch pocket, 1 two-tiered chest pocket with pen division, and 2 large internal patch pockets.
Specifications
- Catalog No:
- 76106-320
- 76106-340
- 76106-318
- 76106-324
- 76106-322
- 76106-338
- 76106-314
- 76106-336
- 76106-334
- 76106-316
- 76106-328
- 76106-326
- 76106-332
- 76106-330
- Garment application:
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- With Zip Closure
- With Zip Closure
- With Zip Closure
- With Zip Closure
- With Zip Closure
- With Zip Closure
- With Zip Closure
- With Zip Closure
- With Zip Closure
- With Zip Closure
- With Zip Closure
- With Zip Closure
- With Zip Closure
- With Zip Closure
- Fabric:
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- Weight:
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell