Specifications
- Power:1500 W
- Temperature range:10...350 °C on the plate surface
- Description:WaferPlate™ Programmable Bake Plate
- Cat. No.:MSPP-HP90
- Overall dimensions:12.7×6.35×10.1 cm
- Top plate dimensions:35.24 cm (13.875")
- Top plate material:Aluminium
- Voltage:100 – 230 V
Specifications
About this item
Designed specifically for working with 30.48 cm (12") diameter or smaller silicon wafers and other samples where temperature accuracy and surface uniformity are a must.
- Large circular milled-flat aluminum surface with temperature uniformity
- Programs automatically repeatable from 1 to 99 times or infinitely
- Unique temperature indicator ring at the bottom sides of chassis
- Readable and settable to 1 °C
- Accuracy 1% of setting
- Built-in count down timer with audible alarm and settable auto-off
- Warranty of 12 months
Programs can be written and stored in the remote controller provided with the unit, or the programs can be as simple or complex as needed when written by the user on a PC and run by that PC via the RS-232 I/O port on the rear of the heater.
Uniformity of temperature from the middle of the plate surface to within 0.75 in of the sides is better than 1%. Remote controller enables storing 5 individual programs with up to 10 steps per program for a variety of hands-off, repeatable sample runs.
The programmable mode can store in memory for instant recall and use. The stored routine will be run automatically, and exactly the same, again and again. Bench top controllable and programmable using the remote controller provided with detachable, 6 ft. (1.8 m), three-wire grounded, single phase line cord.