Order Entry
Puerto Rico
ContactUsLinkComponent
Avanti™ J-HC High-Capacity Centrifuge, Beckman Coulter®
Avanti™ J-HC High-Capacity Centrifuge, Beckman Coulter®
Catalog # 103255-084
Supplier:  Beckman Coulter
Product available on GSA Advantage®
undefined
Avanti™ J-HC High-Capacity Centrifuge, Beckman Coulter®
Catalog # 103255-084
Supplier:  Beckman Coulter
Supplier Number:  367501
Product available on GSA Advantage®

Specifications

  • Temperature:
    –10...40 °C in 1° increments
  • Description:
    Avanti J-HC High-Capacity Centrifuge
  • Temperature Control:
    ±2 °C of set temperature after equilibration
  • Acceleration/Braking Profiles:
    2/3
  • Dimensions:
    71W×86D×86H cm (28×34×34")
  • Operating Temperature:
    15...40 °C
  • Sound level:
    <60 dB(A)
  • Weight:
    300 kg (660 lbs.)
  • Drive Type:
    SR drive/Air-cooled
  • Cat. No.:
    103255-084
  • Max. speed:
    10000 rpm
  • Max. rcf:
    17700×g
  • Max. capacity:
    9 l
  • Supplier no.:
    367501

Specifications

About this item

This is a complete solution for batch bioprocessing. Its capacity enables you to process up to nine liters spun at 5000 rpm and 7480×g or 36 liters per hour when harvesting bacteria. And its selection of large-volume swinging bucket and fixed-angle rotors helps accommodate a wide range of processing applications.

Part of a BioSafety system that facilitates rapid harvesting of samples. The samples can be spun directly in this exclusive HarvestLine system liner, which eliminates time-consuming scraping of samples from labware and allow sealing and storing for future use.