SanDisk® Ultra USB 3.0 Flash Drive, CDW Computer Center
Catalog # MSPP-3712072
Supplier: CDW COMPUTER CENTERS MS
Specifications
- Description:SanDisk Ultra® USB 3.0 Flash Drive
- Cat. No.:MSPP-3712072
- Supplier no.:3712072
Specifications
About this item
The SanDisk Ultra USB 3.0 flash drive combines faster data speeds and generous capacity in a compact, stylish package. Spend less time waiting and transfer files to the drive up to ten times faster than with a standard USB 2.0 drive. With enough storage capacities, the drive can accommodate your bulkiest media files and documents.
- Transfer speeds up to 10x faster than standard USB 2.0 drives
- Transfer speeds up to 5x faster than standard USB 2.0 drives
- Backward compatible with USB 2.0
- Secure file encryption and password protection with included SanDisk® SecureAccess™
Dimensions: 56.09×21.59×10.41 mm
Storage temperature: 14 to 158 °F
Operating temperature: 32 to 95 °F