Order Entry
Puerto Rico
ContactUsLinkComponent
Basic Visible Spectrophotometer, Unico
Basic Visible Spectrophotometer, Unico
Catalog # MSPP-S-1100
Supplier:  UNICO MS
Basic Visible Spectrophotometer, Unico
Catalog # MSPP-S-1100
Supplier:  UNICO MS
Supplier Number:  S-1100

Specifications

  • Wavelength:
    335 – 1000 nm
  • Dimensions:
    406×305×203 mm (16×12×8")
  • Monochromator:
    Single Beam, Grating System 1200 lines/mm
  • Weight:
    14 lbs. (6.3 kg)
  • Cat. No.:
    MSPP-S-1100
  • Bandwidth:
    20 nm

Specifications

About this item

The spectrophotometers are simple, reliable and economical. Great for use in many types of laboratories, including educational, clinical, industrial and environmental labs.

  • USB port for optional software
  • Sample holder for 10 mm Ø test tubes

Designed to work with the round tubes or square cuvets.

Delivery: Includes 10 mm square cuvette adapter, dust cover, user manual, voltage preset at 110 V.