Order Entry
Puerto Rico
ContactUsLinkComponent
Floortex® Cleartex® Ultimat® Polycarbonate Chair Mat for Low/Medium Pile Carpet, Essendant LLC FKA Lagasse
Floortex® Cleartex® Ultimat® Polycarbonate Chair Mat for Low/Medium Pile Carpet, Essendant LLC FKA Lagasse
Catalog # 76311-310
undefined
Floortex® Cleartex® Ultimat® Polycarbonate Chair Mat for Low/Medium Pile Carpet, Essendant LLC FKA Lagasse
Catalog # 76311-310
Supplier Number:  FLREC118923ER

Specifications

  • Color:
    Clear
  • Description:
    Chair Mat
  • Length:
    122 cm (4 ft.)
  • Material:
    Polycarbonate
  • Thickness:
    2.3 mm (0.09")
  • Cat. No.:
    76311-310
  • Width:
    89 cm (35")

Specifications

About this item

Polycarbonate chair mat for low to medium pile carpets.

  • The ultimate in quality, clarity and durability for home and office flooring
  • Produced from 100% virgin original floortex polycarbonate for ultimate performance and durability
  • Polycarbonate does not curl, crack, discolor or smell under correct application
  • Twice the impact strength of PVC for a rigid easy glide surface for maximum ergonomic performance
  • Free of phthalates, tin, lead and cadmium content
  • Manufactured using 30% renewable energy
  • Gripper back for low/medium pile carpets up to 1/2" thick
  • 200 lbs. capacity, no lip

High clarity allows the beauty of flooring to shine through.

Certifications: GREENGUARD certified; GREENGUARD gold certifed.
Ordering information: Includes small package indicator.
Caution: This product expose to Bisphenol A (BPA), which is known to the State of California to cause birth defect/reproductive harm. For more information go to www.P65Warnings.ca.gov.