Adapter KF-25 for Rubber Hose Nozzle, Ideal Vacuum products
Catalog # MSPP-P103751
Supplier: IDEAL VACUUM PRODUCTS MS
Specifications
- Tubing int.Ø:12 mm
- Description:Adapter KF-25 to rubber hose, 40×40 mm
- Material:Stainless steel
- Cat. No.:MSPP-P103751
- ISO Size:NW25
- Hole size:8 mm
Specifications
About this item
These adapter rubber hose nozzles are KF-25 to rubber hose and fit a 12 mm ID rubber hose.
- Quick to assemble
- Centering ring contains a rubber elastomer O-ring
They are commonly used to make connections between ISO-KF fittings and rubber vacuum hoses. A circumferential clamp and centering ring form the vacuum seal between the connecting flanges.