About this item
Improve patient care with the ADAMS™ A1C HA-8180V. The easy-to-use, automated hemoglobin A1c analyzer with diagnosis claims employs gold standard HPLC technology. The analyzer builds on proven technology to generate quality results, improve outcomes and provide superior precision to accurately report HbA1c.
- ADAMS A1c brand has been used globally for decades
- ARKRAY introduced the first fully automated HPLC HbA1c analyzer in 1981
- Eighth generation of ADAMS technology
- Processing time: 90 seconds/tube
While new to the U.S. market, the ADAMS A1C brand has been used globally for decades. ARKRAY introduced the first fully automated HPLC hemoglobin analyzer in 1981 and has built upon the technology to meet the needs of today’s user.
The fully automated HbA1c system utilizes gold standard HPLC technology. Percent hemoglobin A1c results are displayed in the presence of hemoglobin C, D, E, F, and S to generate accurate and precise results. No variant interference, paired with the lowest HbA1c precision claims on the market (CVs ≤1%), provides clinicians confidence in results at critical decision-making points to accurately diagnose and treat diabetes.
The HbA1c HPLC system is simple to operate and generates results in 90 seconds. Intelligent result review makes reporting results easy. No review criteria eliminates routine chromatogram review, saving time consuming hands-on steps. Result messages indicate if further action is required, streamlining laboratory auto verification.
Eluent 80A/80B/80CV are used to elute and remove hemoglobin in the column 80 in order of binding strength.
Diluent 80 dilutes commercially available freeze-dried controls and dilutes whole blood samples.
More specifications
Analyzer Type: Fully automated HbA1C analyzer
Measurement Items: HbA1C (stable HbA1C, S-A1C), HbF
Measurement Principle: Ion-exchange High Performance Liquid Chromatography
Guaranteed Measurement Range: HbA1C 4 – 15% (20 – 140 mmol/mol); HbF 0.3 – 5%
Measurement Wavelength: 420 nm / 500 nm (Dual-wavelength colorimetry)
Sample Type: Whole blood collected in K2-EDTA or K3-EDTA tubes or hemolysate
Sample Consumption: Approximately 14 µL (whole blood)
Required Sample Volume: Sample tube 10 mm from bottom of tube; Sample cup 400 µL
Throughput: 37 tests/hour
Processing Speed: 90 seconds/test
Sample Loading Capacity: One-way transportation 50 samples; Loop transportation 100 samples
Sample Rack Capacity: 10 samples/rack
Memory: 900 results (including calibration results)
Communication: RS-232 (Bi-directional) or Ethernet
Dimensions: 21" (W) x 21" (D) x 21" (H)
Weight: Analyzer 86 lbs; Sampler 9 lbs.
Power Supply: 100-240V, 50/60 Hz
Measurement Environment: Temperature 10 – 30ºC; Humidity 20 – 80% RH (no condensation)
Barcode Specifications: CODE 39, NW-7, ITF, CODE 128
Related Information
ADAMS Analyzer
Videos
Automatic Glycohemoglobin Analyzer ADAMS™ A1C HA-8180V