Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
VWR® Digital General Purpose Water Baths

VWR® Digital General Purpose Water Baths

VWR® Digital General Purpose Water Baths
Supplier:  
Certificates
VWR® Digital General Purpose Water Baths

0 Options Available Below

Product Details & Documents

These premium digital general-purpose water baths are designed with high-gabled lids with hinge to hold lid up and allow condensate to drain into bath.

  • Easy-to-read, colour, touch screen

  • Five pre-sets for frequently used temperatures
  • Large buttons for easy navigation
  • Eco mode for heat-off use
  • Calibration offset feature allow user to adjust the temperature display read out at any one specific point
  • Safety thermostat and alarms
  • 2 year warranty

Features five language (Chinese, English, French, German and Spanish) setting option and have rear-mounted drain on 10, 20 and 28 L models.

All models have passed: Dielectric Withstand, Ground Continuity, Safety Inspection, Fit and Finish and Final Inspection.

Certifications: cETLus compliant.

Specifications for Product Family

Specifications

  • Catalog No:
  • 76308-830
  • 76308-834
  • 76308-896
  • Temperature Range:
  • Ambient+5...100 °C
  • Ambient+5...100 °C
  • Ambient+5...100 °C
  • Temperature Stability:
  • ±0.1 °C
  • ±0.1 °C
  • ±0.1 °C
  • Temperature Uniformity:
  • ±0.2 °C
  • ±0.2 °C
  • ±0.2 °C
  • Heating Capacity:
  • 120 W
  • 1000 W

Specifications

Product Family Options
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.