Marker Pen, Graphic Control
Catalog # 82020-852
Supplier: Graphic Controls
Specifications
- Tip type:Broad
- Color:Red
- Description:Marker pen, 0.37" tip length
- Environmentally Preferable:
- Cat. No.:82020-852
- Supplier no.:10557347
Specifications
About this item
Marker pen with a 0.37 inch tip.