Lovibond® RD 125 Reactor
Catalog # 89212-744
Supplier: Lovibond
Small Business Enterprise
Specifications
- Temperature range:20...150 °C
- Description:RD 125 reactor, for COD and other thermal digestions
- Dimensions:10.83×6.10×3.74"
- Temperature Stability:± 1 °C at the Pt100
- Cat. No.:89212-744
- Electrical:550 W
- Weight:7.9 lbs.
- Supplier no.:TR12500
Specifications
About this item
The RD 125 thermoreactor can be used for the tube test digestion of highly sensitive and precise COD (150 °C), TOC (120 °C), total chromium (100 °C), total nitrogen (100 °C) and total phosphate (100 °C) determinations.
- With the voltage switch on the back either 220 and 110 V can be chosen
The required temperatures and reaction times are pre-programmed, and easy to select by using the keypad. Users can pre-select reaction times of 30, 60 and 120 minutes or can set it to operate continuously. When digestion is complete, the reactor automatically turns off and will sound an alarm.
The RD 125 Reactor is fitted with 24 holes for 16 mm diameter vials.