Miller® MiniLite™ Fall Limiter, Honeywell
Catalog # 89400-514
Supplier: Honeywell Safety Products
Specifications
- Length:11'
- Cat. No.:89400-514
- Weight:2.5 lbs.
- Includes:Steel twist-lock carabiner; locking snap hook
- Supplier no.:FL11-1-Z7/11FT
Specifications
About this item
The MiniLite™ is an 11' self-retracting web lanyard with a quick-activating braking system that limits free falls. In contrast to shock-absorbing lanyards, a Fall Limiter eliminates the need for extended fall distance clearance, minimizing the risk of injuries and making rescue easier.
- Lightweight, compact design that fits in the palm of your hand
- Quick-activating, high-strength stainless steel braking system
- Prominent reflective labeling provides high visibility for evening work activities
- No annual factory recertification required
The high-impact outer cover protects internal components from harsh environmental elements. The stainless steel interior, frame and components are corrosion resistant. Polyester webbing offers greater chemical resistance.
The MiniLite™ has the added benefit of a visual load indicator, warning the user that the unit has been involved in a fall and should be removed from service.
Maximum Capacity: 400 lbs. (with SofStop shock absorber)
Certifications: Meets OSHA, ANSI, Z259.2.2 Type 2 and CE requirements for global compliance.
Caution: Proper product training and professional fall protection training is recommended.