CSM and Neoprene Glovebox Glove, Honeywell Safety
Catalog # 56223-198
Supplier: Honeywell Safety Products
Specifications
- Glove color:White
- Glove size:10
- Ambidextrous/Hand-specific:Ambidextrous
- Disposable/Reusable:Reusable
- Material:CSM (chlorosulfonated polyethylene)
- Length:32"
- Thickness:30 mil.
- Model:8NY3032A
- Liner Material:Neoprene
- Finish:Smooth
- Cat. No.:56223-198
- Supplier no.:8NY3032A/10H
Specifications
About this item
Dual layers or protection providing defense against chemicals, vapors and gases.
- Multi-dipped construction
- Unsupported
CSM outer layer provides ozone and oxidizing chemical protection, neoprene inner layer provides protection against vapors and gases as well as a broad range of chemicals.
Certifications: ANSI/ISEA 105 - ASTM D3389-05 Abrasion Test. ANSI/ISEA 105 - ASTM D412 - Physical properties. ANSI/ISEA 105 - ASTM F1790-97 Cut Test. EN 374 - Permiation and breakthrough time. EN 388 - Mechanical risks from abrasion, cut, tear and puncture. EN 420 glove standards. OSHA Standard -29 CFR 1915.157.