Saf-T-Pak® Category B Ambient Shipping System
Catalog # MSPP-STP210
Supplier: SAF-T-PAK INC MS
Specifications
- Description:Category B and exempt shipping system, ambient
- Dimensions:9.5×4.25×4.25"
- Cat. No.:MSPP-STP210
Specifications
About this item
Printed for Category B shipments on one side, Exempt shipments on reverse for maximum flexibility and value using minimum inventory space.
System Components:
Outer Box – OD 9 x 4.25 x 4.25”, pre-printed with: Biological Substance, Category B and UN 3373 Marking (Category B Side), Exempt Human/ Animal Specimen Checkbox Markings (Exempt side)
STP-151 100 mL Absorbent Strip (1 ea.)
STP-710 Disposable 2-Part Secondary Pressure Vessel, Medium (1 ea.)
Approximate Capacity:
Max. Secondary Pressure Receptacle(s) (STP-710): 2
Max. 10mL Tubes: 20
Max. 50mL Centrifuge Tubes: 3
Max. 500mL Blood Bag(s): 2
Certifications: UN 3373