Edge Molding for Brackets, Hand Trucks and Stands, Justrite®
76292-436
: Justrite
- Depth:120"
- Width:4"
- Description:Replacement part for gas cylinder equipment, steel reinforced
- Height:1"
- Material:Vinyl
- Cat. No.:76292-436
- Weight:0.5 lbs.
These Edge Molding for Brackets, Hand Trucks and Stands provide safety when moving and storing of gas cylinders.
- Supplied in 10' sections
Made from steel reinforced vinyl, this replacement bumper guard edge molding fits tightly to the bracket assembly for enhanced cylinder grip and to minimize damage to the cylinder and hand truck.