Order Entry
Puerto Rico
ContactUsLinkComponent
 
Swivel Caster Set for Gas Cylinder Carts, 4", Justrite®
  76292-442
 :  Justrite
undefined
Swivel Caster Set for Gas Cylinder Carts, 4", Justrite®
  76292-442
 :  Justrite
 :  35408

 

  • Depth:
    6"
  • Width:
    6"
  • Material:
    HDPE
  • Height:
    2"
  • Cat. No.:
    76292-442
  • For use with:
    Cart models 76292-518 and 76292-520
  • Weight:
    14 lbs.

 

 

This Swivel Caster Set for Gas Cylinder Carts provides safety when moving and storing of gas cylinders.

 : Replacement swivel caster set for gas-cylinder carts, includes two 4" swivel casters and two 4" fixed casters, both with HDPE wheels, steel yokes and frame, with flat washer, lock washer, and nut.