Order Entry
Puerto Rico
ContactUsLinkComponent
Vannas Spring Scissors, Fine Science Tools
Vannas Spring Scissors, Fine Science Tools
Catalog # MSPP-9150009
Vannas Spring Scissors, Fine Science Tools
Catalog # MSPP-9150009
Supplier Number:  91500-09

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Length:
    9 cm
  • Cat. No.:
    MSPP-9150009
  • Tip size:
    0.35 mm Ø
  • Blade length:
    5 mm
  • Supplier no.:
    91500-09
  • Blade type:
    Straight

Specifications

About this item

Ideal for introductory courses in microdissection.