Savant™ SpeedVac™ SPD120 Vacuum Concentrator and Kits, Thermo Scientific
Catalog # 76210-418
Supplier: Thermo Fisher Scientific
Irregular Voltage
Specifications
- Description:SpeedVac™ SPD120 vacuum concentrator, medium capacity glass lid
- Environmentally Preferable:
- Model:SPD120
- Cat. No.:76210-418
- Electrical:115 V, 60 Hz
Specifications
About this item
These modular vacuum concentrators provide flexibility for your benchtop space.
- Ideal for evaporation of non-aggressive organics
- Automatic bleeder valve for un-attended start/stop
- Digital display of parameters for easy, reproducible selection
- Three user defined programs that can be modified and saved
- Independent timers for both heat and run and audible alarm when run is completed
- PTFE-coated chamber for superior chemical resistance and easy cleaning
SPD120P1 SpeedVac kit for standard evaporation or SPD120 P2 SpeedVac™ kit for lyophilization.
Features basic molecular biology applications with increased microplate capacity, radiant glass cover to accelerate evaporation and reduce drying time, vacuum end point mode terminates run when preset vacuum level is reached, digital display of vacuum, temperature and time section, latched lid and lid lock indicator ensuring user safety during operation.
Delivery: SpeedVac SPD120 P1 kit includes SpeedVac concentrator, universal vacuum system (UVS450) including an oil-free vacuum pump and a −50 °C refrigerated vapor trap, Glass condensation flask (GCF400), 40×1.5 ml rotor (RH40-11).
Tubing package including 12' of thick-walled vacuum tubing, cutter, clamps and fittings, BV130 manual bleed valve and instructions, CryoCool heat transfer fluid (1 L). SpeedVac SPD120 P2 kit includes SpeedVac concentrator, basic molecular biology −105 °C, ultra-low temperature refrigerated vapor trap, VPL120 high vacuum pump 40×1.5 ml rotor (RH40-11), universal tubing package (TFK100), digital vacuum gauge, chemical trap kit for use with disposable cartridge, disposable cartridge with color indicator for trapping acids and water vapor, glass condensation flask, vacuum pump lubricating oil, CryoCool™ heat transfer fluid (1 L).
Tubing package including 12' of thick-walled vacuum tubing, cutter, clamps and fittings, BV130 manual bleed valve and instructions, CryoCool heat transfer fluid (1 L). SpeedVac SPD120 P2 kit includes SpeedVac concentrator, basic molecular biology −105 °C, ultra-low temperature refrigerated vapor trap, VPL120 high vacuum pump 40×1.5 ml rotor (RH40-11), universal tubing package (TFK100), digital vacuum gauge, chemical trap kit for use with disposable cartridge, disposable cartridge with color indicator for trapping acids and water vapor, glass condensation flask, vacuum pump lubricating oil, CryoCool™ heat transfer fluid (1 L).