Direct Reading Flow Meter for Air, Cole-Parmer
Catalog # 47734-286
Supplier: Avantor
Specifications
- Description:Dirrct Reading flowmeter, brass with valve
- Dimensions:65 mm (length)
- Material:Brass, chrome plated
- Max. Operating Temperature:−26…+121 °C
- Max. Flow Rate:50 SCFH
- Cat. No.:47734-286
- Max. pressure:200 psi
- Supplier no.:GF-8331-2510
Specifications
About this item
These flow meter are economical and gives accurate method of verifying liquid and gas flows.
- No more eye strain-front shield magnifies scale 16% for easier readings
- Scale is constructed of fused ceramic, so it will not wear off
- Borosilicate glass flow tube
Valved meters have valves mounted at the bottom/inlet, typically used for positive pressure with liquids and gases and also for vacuum applications.
Obtain more accurate readings with vertical tangential locator with hairline accuracies.
Delivery: Includes 150-mesh screen.