These PCR UV hoods bring together UV irradiation and antimicrobial stainless steel and aluminum to create a dual-attack environment against PCR contaminations.
- Makrolon® panels block all UV light below 400 nm
- Built-in power outlets for operation of equipment inside the workstation
- Touch screen interface to control all system functions
- Choice of HEPA or non-HEPA system configurations based on customer needs
- Unique folding assembly that takes as little as 20 minutes
- Quick and easy filter and lamp replacement as well as service
- Interior: Antimicrobial coated metal surfaces and UV blocking Makrolon® panels
Researchers who work with PCR technologies must ensure effective protection against the unintended transfer of nucleic acids. Analytik Jena's UVP PCR cabinet and workstations are exceptionally equipped to provide systemic protection against such transfers.
The UVP PCR cabinet and workstations create an ideal environment for preparing PCR master mixes and other reactions by reducing any possible sample contamination. UV irradiation by means of the built-in 254 nm UV lamps significantly reduces surface and airborne contaminants in the chamber and maintains a clean work area to minimize repeat experiments and save time.
The hoods include a timer to control UV decontamination of the chamber by simply setting the desired time. All systems feature a safety shut-off switch which automatically turns the UV light off when the door is opened, protecting users from UV exposure. Additional contamination control is provided with a coated stainless steel and aluminum design that maintains antimicrobial efficacy.
HEPA models offer three layers of UV irradiation, air filtration and circulation to ensure maximum decontamination.
The three layers are Carbon pre filter with long-life UV, HEPA filter with standard UV lamps and Recirculator with long-life UV.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Catalog No:
- 76302-866
- 76303-016
- 76420-640
- 76420-638
- No. of Outlets:
- Two built-in power outlets
- Two built-in power outlets
- Two built-in power outlets
- Two built-in power outlets
- Light Source:
- 254 nm (Pre-filter chamber, work area, UV/air recirculator) and overhead white LED
- 254 nm (Pre-filter chamber, work area, UV/air recirculator) and overhead white LED
- 254 nm (Pre-filter chamber, work area, UV/air recirculator) and overhead white LED
- 254 nm (Pre-filter chamber, work area, UV/air recirculator) and overhead white LED
- Safety:
- UV shut-off switches in all chambers and red LED ambient light to indicate UV on
- UV shut-off switches in all chambers and red LED ambient light to indicate UV on
- UV shut-off switches in all chambers and red LED ambient light to indicate UV on
- UV shut-off switches in all chambers and red LED ambient light to indicate UV on
- W×D×H:
- 826×616×991 mm (32.5×24.25×39")
- 826×616×991 mm (32.5×24.25×39")
- 686×508×889 mm (27×20×35")
- 686×508×889 mm (27×20×35")