Mouse Pie Cage, Braintree Scientific
Mouse Pie Cage, 21.5 cm Ø, set with Filter Top and Fiter, 7.5 cm
Catalog # MSPP-MPC2SET
Marketsource
Supplier: BRAINTREE SCIENTIFIC INC MS
Supplier #: MPC-2
Mouse Pie Cage, Braintree Scientific
Catalog # MSPP-MPC2SET
Supplier: BRAINTREE SCIENTIFIC INC MS
Marketsource
Jump to:
Product Details & Documents
Mouse pie cages are easy to clean and to use. The circular cages hold up to 11 mice for a whole body irradiation.
- Notched removable lid can be dialed to any of the ventilated pie-shaped chambers
- Can also be used for temporary transport or storage of animals for acute studies
Cage has 11 usable sections and one for loading.
Total Dia. 21.5 cm, height: 7.5 cm
Chambers: approx. 5 cm base and 9 cm length
Specifications
- Description:Mouse Pie Cage, 21.5 cm Ø, set with Filter Top and Fiter
- Height:7.5 cm



