True North® Freezer Box for Vial, Heathrow Scientific®
Catalog # 75993-586
Supplier: Heathrow Scientific
Specifications
- No. of Holes:100
- Color:Natural
- Description:Reusable freezer box for Vials
- Dimensions:18.79L×19.81W×4.06D cm (7.4×7.8×1.6")
- Cat. No.:75993-586
Specifications
About this item
True North® freezer boxes are made from a formulated corrugated or thin film polypropylene.
- Ready to use with easy self-assemble boxes
- Moisture-resistant which significantly reduces the chance of mold growth
- Store down to temperatures of –80 °C
With high durability, polypropylene outlasts the cardboard box alternatives that are susceptible to softening and producing dust and can freeze and thaw multiple times without a problem. These boxes are supplied flat-packed, which eliminates the hassle of stacking and reduces the amount of space needed for test tube storage.
Delivery: Dividers included with the boxes.