KIMAX® Heavy-Duty Graduated Centrifuge Tubes with Flat Head Stoppers, DWK Life Sciences
Catalog # 21054-188
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Ext.Ø:1.7 cm
- Capacity:13 ml
- Length:13 cm
- Cat. No.:21054-188
- Max. rcf:2050×g
- Graduations:0.1 ml
- Supplier no.:45176-13
Specifications
About this item
These tubes are manufactured from 33 expansion, low extractable borosilicate glass.
- Calibrated to contain
- With top finish to accept a Standard Taper stopper
- Scale and legend are printed in permanent red stain on the 13 ml size and permanent brown stain on 50 ml size
- Sandblasted marking spot for added durability
Certifications: Material conforms to USP Type I and ASTM E438, Type I, Class A requirements.
Caution: Do not centrifuge with stopper in tube.