Order Entry
Puerto Rico
ContactUsLinkComponent
Dumont Anti-Capillary Tweezers, Ted Pella
Dumont Anti-Capillary Tweezers, Ted Pella
Catalog # MSPP-510-4NM
Supplier:  TED PELLA INC MS
Dumont Anti-Capillary Tweezers, Ted Pella
Catalog # MSPP-510-4NM
Supplier:  TED PELLA INC MS
Supplier Number:  510-4NM

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    Anti-capillary reverse (self-closing) tweezer, 4ACN
  • Length:
    108 mm
  • Cat. No.:
    MSPP-510-4NM
  • Tip thickness:
    0.02 mm
  • Tip width:
    0.07 mm

Specifications

About this item

This anti-capillary, reverse (self closing) and regular tweezers are great for handling transmission electron microscopy grids. The picture above shows the anti-capillary tweezer holding an electron microscopy grid. The tweezers tips are shaped and aligned to pick up less moisture when removing grids from a liquid.

  • Biological Grade
  • The tips are delicate and can become misaligned
  • Gentle finger pressure on the blades can be used to realign the tips

The top (bent) tip meets the bottom(flat) tip at a slight distance behind the point, thus forming a small lip which supports the grid and allows it to be picked up without twisting. There is no guarantee against breakage of the tips for any of the anti-capillary style tweezers.