Order Entry
Puerto Rico
ContactUsLinkComponent
Fluorodyne® EX EDF Mini Kleenpak™ Syringe Filters, Pall Laboratory
Fluorodyne® EX EDF Mini Kleenpak™ Syringe Filters, Pall Laboratory
Catalog # MSPP-KM2EDFS
Supplier:  Avantor
undefined
Fluorodyne® EX EDF Mini Kleenpak™ Syringe Filters, Pall Laboratory
Catalog # MSPP-KM2EDFS
Supplier:  Avantor

Specifications

  • Ø:
    25 mm
  • Housing material:
    PP
  • Pore size:
    0.20 µm
  • Cat. No.:
    MSPP-KM2EDFS
  • Membrane:
    Prefilter layer: hydrophilic asymmetric PES; final filter layer: hydrophilic PVDF
  • Inlet/outlet connections:
    Female Luer lock/Male slip Luer
  • Supplier no.:
    KM2EDFS

Specifications

About this item

Mini Kleenpak syringe filter capsules are designed for use in the laboratory. Featuring the lowest surface area in Pall’s UpScale and a very small hold-up volume, they are ideal for filtering the smallest quantities of fluids with minimal losses.

  • Ideal for screening trials
  • Built-in, MachV asymmetric prefilter layer for long-life and low filtration costs
  • Low protein and preservative binding
  • Low extractables
  • Supplied pre-sterilized using gamma irradiation

Fluorodyne EX grade EDF filters are high capacity, low protein binding sterilizing grade filters. Incorporating a built-in prefiltration layer and validated to retain Brevundimonas diminuta (ATCC 19146) at a concentration of 107 CFU/cm², Fluorodyne EX EDF filters are ideal for the sterile filtration of cell harvest material and challenging intermediate and final bulk biological process fluids.

Hold-up volume: <100 µl

Certifications: Meet USP Biological reactivity tests in-vivo in accordance with USP Class VI 121 °C for Biological safety; Endotoxin Level <0.25 EU/ml using Limulus Amoebocyte Lysate (LAL) test; Cleanliness per USP Particulates in injectables; Non fiber releasing per CFR 211.72 and CFR 210.3(b)(6).