Order Entry
Puerto Rico
ContactUsLinkComponent
Ham's F-12 Medium, American Type Culture Collection
Ham's F-12 Medium, American Type Culture Collection
  MSPP-F-12K
 :  
Ham's F-12 Medium, American Type Culture Collection
  MSPP-F-12K
 :  30-2004
 :  
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Description:
    Ham's F-12 medium
  • Size:
    500 ml
  • Storage Temperature:
    2...8 °C
  • Cat. No.:
    MSPP-F-12K
  • Supplier no.:
    F-12K

 

 

F-12K Medium (Kaighn's modification of Ham's F-12 medium) contains 2 mM L-glutamine and 1500 mg/l sodium bicarbonate.

  • pH: 7.0 to 7.4
  • Osmolality: 275 to 357 mOsm/kg
  • Sterility testing: Pass
  • Endotoxin: ≤0.5 EU/ml
  • Mycoplasma: Pass
  • Growth promotion: Pass

F-12K medium reduced level of sodium bicarbonate (NaHCO₃, 1.5 g/l) is intended for use in 5% CO₂ in air. Additional sodium bicarbonate may be required for use in incubators containing higher percentages of CO₂.