Ward's Cube Upright Freezer Rack
470311-188
- Capacity:6 Boxes
- Description:2×3 Configuration
- Dimensions:15.2×15.7×13.4 cm (Opening); 45.9×15.9×27.1 cm (Overall)
- Cat. No.:470311-188
Designed for 15 and 50 ml tube box storage.
- Constructed of corrosion-resistant stainless steel with 6 rack spaces
- Compatible with 6" (15.2 cm) or smaller boxes
The ward's cube upright freezer racks provide a safe and convenient way to store samples. With handles on each end, this rack accommodates freezers with right or left handed doors.