Magnetic Hook, Magnavisual
Catalog # MSPP-HBH5
Supplier: MAGNAVISUAL INC MS
Specifications
- Description:Magnetic Single Hook
- Environmentally Preferable:
- Cat. No.:MSPP-HBH5
- Depth:2"
- Weight:5 lbs.
- Width:6"
- Supplier no.:HBH-5
Specifications
About this item
This magnetic hook is useful to hang coats, jackets and hats from any steel surface or handbags from desk wells.