Order Entry
Puerto Rico
ContactUsLinkComponent
Digi-Sense® Temp340 Single-Input Data Logging Thermistor Thermometer, Cole-Parmer
Digi-Sense® Temp340 Single-Input Data Logging Thermistor Thermometer, Cole-Parmer
Catalog # 76292-172
Supplier:  Antyila Scientific
undefined
Digi-Sense® Temp340 Single-Input Data Logging Thermistor Thermometer, Cole-Parmer
Catalog # 76292-172
Supplier:  Antyila Scientific
Supplier Number:  91428-06

Specifications

  • Resolution:
    T: 0.01 °C; 0.1 °C above 99.99 °C
  • Data Memory:
    2000
  • Interface:
    USB
  • Protection class:
    IP 54
  • Description:
    Digi-Sense® Temp340 single-input data logging thermistor thermometer (without Probe)
  • Battery Life:
    400 h
  • Batteries:
    AA Battery (3)
  • Display:
    1.5", 4-digit LCD
  • Sensor:
    Thermistor
  • W×D×H:
    178×102 mm (7×4")
  • Cat. No.:
    76292-172
  • Accuracy:
    T: ±0.03 °C, ±0.1 °C (100...125 °C)
  • Range:
    T: –40...+150 °C (–40...+302 °F)

Specifications

About this item

This thermometer offers versatility and accuracy in a compact design. Log up to 2000 sets of readings in real time, with time and date stamp.

  • Three way hands-free operation available
  • Menu-driven set up to easily customize your meter
  • Transfer data via USB
  • Rugged armor with built-in stand—withstand the toughest conditions
  • Easy-to-use automatic field calibration ensures accurate readings
  • Low battery indicator
  • Three years warranty

Thermistor measurement type. Ergonomically designed for both large and small hands. Ideal for use in food processing plants, research and science labs, building maintenance areas.

Certifications: CE certified.
Ordering information: Probes are sold separately.
Delivery: Includes protective rubber armor/boot with stand and three AA batteries.