Digi-Sense® Temp300 Dual-Input Data Logging Thermocouple Thermometer, Cole-Parmer
Catalog # 76292-168
Supplier: Antyila Scientific
Specifications
- Resolution:T: 0.1 °C; 1 °C above 999.9 °C and below –99.9 °C
- Data Memory:2000
- Interface:USB
- Protection class:IP 54
- Description:Digi-Sense® Temp300 dual-input data logging thermocouple thermometer (without Probe)
- Battery Life:400 h
- Batteries:AA Battery (3)
- Display:1.5", 4-digit LCD
- Sensor:Type B, Type E, Type J, Type K, Type N, Type R, Type S, Type T
- W×D×H:178×102 mm (7×4")
- Cat. No.:76292-168
- Accuracy:Type E, J, K, N, T: ±0.1% of reading +0.4 °C(+0.7 °F), ±0.25% of reading +1.0 °C(+2.0 °F) below –99.9 °C(–148 °F), Type R, S, B: ±0.1% of reading +1.0 °C(+2.0 °F)
- Range:T: –250...1768 °C (–418…+3214 °F)
Specifications
About this item
Digi-Sense® Temp300 dual-input data logging thermocouple thermometer log up to 2000 sets of readings in real time, with time and date stamp. Large easy-to-read screen with back light
- Three way hands-free operation available
- Menu-driven set up to easily customize your meter
- Transfer data via USB
- Rugged armor with built-in stand—withstands the toughest conditions
- Easy-to-use automatic field calibration ensures accurate readings
- Low battery indicator
- Three years warraanty
Thermocouple measurement type.
Certifications: CE Certified.
Ordering information: Probes are sold separately.
Delivery: Includes protective rubber armor/boot with stand and three AA batteries.