Enhanced capacity of up to 10×1000 ml (10 l in a fixed angle rotor) and the user-friendly design of large capacity centrifuges make working with large volumes easier and more convenient using the protocols you've already validated. Enhanced ergonomics and compact design combined with the quick set-up of traceable, reproducible runs makes these the centrifuges of choice for high throughput bioprocessing productivity.
- 200 to 240 V
- High performance for application flexibility
- Built-in safety and efficiency
- Small footprint and enhanced ergonomics with push-button convenience optimize everyday centrifuge use
- Automatic front-to-back centrifuge door opening and closing with the Auto-Door™ function
- Auto-Lid™ rotor lid opening and closing with lid storage
- Latest global safety and compliance standards
- Certified by UL and CE
- Pre-cooling function
- ACE integrator
- Operational features include at start, at speed, timed start
Process up 10×1000 ml and up to 12000×g with the Sorvall BIOS A centrifuge and the Fiberlite™ F6-10×1000 LEX rotor, providing the benefits of carbon fiber design including corrosion and fatigue resistance and backed by a 15-year warranty.
It achieves reproducible results with the Accumulated Centrifugal Effect (ACE™) function, automatically adjusting run time to account for variations in acceleration. Centri-Touch™ interface with bright, highly visible and glove-friendly display simplifies run set-up, further enhanced with access controls such as user login with password protection.
The immediate rotor detection and programming with Auto-ID instant rotor identification to save time and protect the integrity of your samples.
Sorvall BIOS A centrifuge is designed for high quality harvesting, separation and purification bioprocessing methods that require run to run reproducibility and traceability. With an enhanced capacity of up to 10 Liters of sample volume, a compact footprint and innovative features to optimize operations, maximizing productivity and efficiency is simplified.
- Catalog No:
- 76302-942
- 76302-940
- Acceleration/Braking Profiles:
- 11 accel, 12 decel, multiple emulation profiles
- 11 accel, 12 decel, multiple emulation profiles
- Drive Type:
- DuraFlex high torque brushless drive technology
- DuraFlex high torque brushless drive technology
- Run Time:
- 99 hours, 59 min., 59 sec. (1 second increment)
- 99 hours, 59 min., 59 sec. (1 second increment)
- Temperature Range:
- –20...+30 °C, adjustable to 1 °C
- –20...+30 °C, adjustable to 1 °C
- Electrical:
- 200, 208, 220, 230, 240 V ±10%, 50/60 Hz, single phase
- 200, 208, 220, 230, 240 V ±10%, 50/60 Hz, single phase
- Dimensions:
- 1015×816×900 cm (39.9×32.1×35.4")
- 1015×816×900 cm (39.9×32.1×35.4")
- Weight:
- 481 kg (1060 lbs.)
- 481 kg (1060 lbs.)
- Certification:
- UL, CE, FDA listed
- UL, CE, FDA listed