Order Entry
Puerto Rico
ContactUsLinkComponent
 
UltraSOLV® Cleaning Swabs, Foamtec
Catalog # 76243-872
UltraSOLV® Cleaning Swabs, Foamtec
Catalog # 76243-872
Supplier Number:  HT1748-500

Specifications

  • Description:
    UltraSOLV® Foam 3" Small Rigid Blunt Spear Tip
  • Cat. No.:
    76243-872
  • Handle length:
    17.3 mm
  • Overall length:
    82.4
  • Handle color:
    Blue
  • Head width:
    3.4 mm
  • Head thickness:
    3.4 mm

Specifications

About this item

UltraSOLV® 1700 Series Swabs are excellent general purpose cleaning tools for HDD components, optics, medical devices or vacuum equipment. UltraSOLV® tip construction provides good particle and residue removal with a minimum of particle transfer due to abrasion. Unique thermal bonding and cleaning process ensure a minimum of particle shedding from foam seal.